Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE90F10V2
Mfr # PFC330-7-10G-HC-V
Zoro # G322536406
product price:Â
$
89.45
/ea
Key Features
Replaces OEM Part
BEHRINGER BE330P12AHR, EPPENSTEINER 9330H10SLF000P, EPPENSTEINER E400HL330H102, FILTER-MART 050422, FILTER-X XH02242, FILTREC DHD330F10B, FILTREC DHD330F10V, HYDAC/HYCON 02064431, HYDAC/HYCON 2064431, HYDAC/HYCON 0330D010BH, HYDAC/HYCON 0330D010BHV, HY-PR
Filter Media
MICROGLASS
Height
7.13
Micron Rating
10
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC330-7-10G-HC-V
- Zoro #
- G322536406
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.13
Details
- Replaces OEM Part
- BEHRINGER BE330P12AHR, EPPENSTEINER 9330H10SLF000P, EPPENSTEINER E400HL330H102, FILTER-MART 050422, FILTER-X XH02242, FILTREC DHD330F10B, FILTREC DHD330F10V, HYDAC/HYCON 02064431, HYDAC/HYCON 2064431, HYDAC/HYCON 0330D010BH, HYDAC/HYCON 0330D010BHV, HY-PR
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.9
- OD Top
- 3.03
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
- OD Bottom
- 3.03
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.