Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL003W25B
- Mfr # PMH149-3-25SS-HC-V
- Zoro # G022479782
product price:Â
$
71.49
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 185G25C000P, FILTER-X XH02576, FILTREC DMD149W25B, MAHLE 852149DRGVST25, REXROTH 185G25C000M, REXROTH 185G25C000V, STAUFF SL003W25B, STAUFF SL003W25B2, STAUFF SL003W25V, STAUFF SL003W25V2, STAUFF SL03W25B, STAUFF SL03W25B2, STAUFF SL03W25V, S
Filter Media
304 SS WIRE
Height
2.75
Micron Rating
25
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH149-3-25SS-HC-V
- Zoro #
- G022479782
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.75
Details
- Replaces OEM Part
- EPPENSTEINER 185G25C000P, FILTER-X XH02576, FILTREC DMD149W25B, MAHLE 852149DRGVST25, REXROTH 185G25C000M, REXROTH 185G25C000V, STAUFF SL003W25B, STAUFF SL003W25B2, STAUFF SL003W25V, STAUFF SL003W25V2, STAUFF SL03W25B, STAUFF SL03W25B2, STAUFF SL03W25V, S
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 3045
- OD Top
- 1.19
- ID Top
- 0.64
- OD Bottom
- 1.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.