HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL05F20V2
- Mfr # PMH125-3-25G-HC-V
- Zoro # G822481930
product price:Â
$
50.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1820H20SLC000P, EPPENSTEINER 1820H20XLC000P, FILTER-X XH02502, FILTREC DMD125F20B, FILTREC DMD125F20V, HY-PRO HP125HL325MB, HY-PRO HP125HL325MV, INTERNORMEN 300804, INTERNORMEN 0485212525VGHREP, INTERNORMEN 0485212525VGHREV, JURA FILTRATION S
Filter Media
MICROGLASS
Height
3.43
Micron Rating
20
ID Top
0.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH125-3-25G-HC-V
- Zoro #
- G822481930
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1820H20SLC000P, EPPENSTEINER 1820H20XLC000P, FILTER-X XH02502, FILTREC DMD125F20B, FILTREC DMD125F20V, HY-PRO HP125HL325MB, HY-PRO HP125HL325MV, INTERNORMEN 300804, INTERNORMEN 0485212525VGHREP, INTERNORMEN 0485212525VGHREV, JURA FILTRATION S
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 0.9
- OD Bottom
- 1.63
- OD Top
- 1.65
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 3.43
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.