Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL090B100B
- Mfr # PMH8515-10-100SS
- Zoro # G322501220
product price:Â
$
99.35
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 188530G100E000P, FILTER-MART 050996, FILTER-X XH02402, FILTREC DMD0030B100B, HYDAC/HYCON 1268888, HYDAC/HYCON 2300D100W, HY-PRO HP800L10100W, IMEX IMM10082254, INTERNORMEN 300825, INTERNORMEN 04PI8530100G16EO, JURA FILTRATION SH84064, MAHLE P
Filter Media
304 SS WIRE
Height
10.04
Micron Rating
100
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-10-100SS
- Zoro #
- G322501220
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 188530G100E000P, FILTER-MART 050996, FILTER-X XH02402, FILTREC DMD0030B100B, HYDAC/HYCON 1268888, HYDAC/HYCON 2300D100W, HY-PRO HP800L10100W, IMEX IMM10082254, INTERNORMEN 300825, INTERNORMEN 04PI8530100G16EO, JURA FILTRATION SH84064, MAHLE P
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 435
- ID Top
- 1.88
- OD Bottom
- 3.32
- OD Top
- 3.32
Dimensions
- Height
- 10.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.