Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL10F10B2
- Mfr # PMH126-4-10G-HC-V
- Zoro # G822482487
product price:Â
$
68.85
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1840H10SLC000P, EPPENSTEINER 1840H10XLC000P, FILTER-MART 051057, FILTER-X XH02521, FILTREC DMD126F10B, FILTREC DMD126F10V, HY-PRO HP126HL410MB, HY-PRO HP126HL410MV, HY-PRO HP4A3L410MB, HY-PRO HP4A3L410MV, HY-PRO HPE3HL410MB, HY-PRO HPE3HL410M
Filter Media
MICROGLASS
Height
4.45
Micron Rating
10
OD Top
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH126-4-10G-HC-V
- Zoro #
- G822482487
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.45
Details
- Replaces OEM Part
- EPPENSTEINER 1840H10SLC000P, EPPENSTEINER 1840H10XLC000P, FILTER-MART 051057, FILTER-X XH02521, FILTREC DMD126F10B, FILTREC DMD126F10V, HY-PRO HP126HL410MB, HY-PRO HP126HL410MV, HY-PRO HP4A3L410MB, HY-PRO HP4A3L410MV, HY-PRO HPE3HL410MB, HY-PRO HPE3HL410M
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 1.78
- ID Top
- 1.01
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
- OD Bottom
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.