Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL22W100B
Mfr # PMH127-7-100SS-HC-V
Zoro # G022471069
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 1880G100C000P, FILTER-X XH02545, FILTREC DMD127W100B, FILTREC DMD127W100V, HY-PRO HP127HL7100WB, HY-PRO HP127HL7100WV, INTERNORMEN 306760, INTERNORMEN 04852127100GHREP, INTERNORMEN 04852127100GHREV, MAHLE 852127DRGVST100, MAIN FILTER MF006131
Filter Media
304 SS WIRE
Height
7
Micron Rating
100
OD Bottom
2.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH127-7-100SS-HC-V
- Zoro #
- G022471069
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7
Details
- Replaces OEM Part
- EPPENSTEINER 1880G100C000P, FILTER-X XH02545, FILTREC DMD127W100B, FILTREC DMD127W100V, HY-PRO HP127HL7100WB, HY-PRO HP127HL7100WV, INTERNORMEN 306760, INTERNORMEN 04852127100GHREP, INTERNORMEN 04852127100GHREV, MAHLE 852127DRGVST100, MAIN FILTER MF006131
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 2.03
- ID Top
- 1.27
- Collapse Pressure
- 3045
- OD Top
- 2.03