Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL35K20V
- Mfr # PMH034-6-20P-HC-V
- Zoro # G822572836
product price:Â
$
57.35
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 18140P25G000P, FILTER-X XH02459, FILTREC DMD034K20B, FILTREC DMD034K20V, MAHLE 852034MIC25, MAHLE 852034MICVST25, MAIN FILTER MF0061139, MAIN FILTER MF0061140, NATIONAL FILTERS 106110811, NATIONAL FILTERS 131110811, PUROLATOR/FACET 2034EAM201
Filter Media
PAPER
Height
5.68
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH034-6-20P-HC-V
- Zoro #
- G822572836
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.68
Details
- Replaces OEM Part
- EPPENSTEINER 18140P25G000P, FILTER-X XH02459, FILTREC DMD034K20B, FILTREC DMD034K20V, MAHLE 852034MIC25, MAHLE 852034MICVST25, MAIN FILTER MF0061139, MAIN FILTER MF0061140, NATIONAL FILTERS 106110811, NATIONAL FILTERS 131110811, PUROLATOR/FACET 2034EAM201
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 3045
- OD Bottom
- 3.06
- OD Top
- 3.06
- ID Top
- 1.09
- Beta Ratio 1
- 2/20/2026