HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL45B25B
- Mfr # PMH8515-6-25SS
- Zoro # G822501621
product price:Â
$
83.85
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 188215G25E000P, FILTER-MART 060547, FILTER-X XH02384, FILTREC DMD0015B25B, HY-PRO HP500L525W, INTERNORMEN 304590, INTERNORMEN 04PI821525G16EO, JURA FILTRATION SH63307, JURA FILTRATION SH84045, MAHLE PI8215DRG25, MAIN FILTER MF0060971, NATIONA
Filter Media
304 SS WIRE
Height
5.59
Micron Rating
25
OD Bottom
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-6-25SS
- Zoro #
- G822501621
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 188215G25E000P, FILTER-MART 060547, FILTER-X XH02384, FILTREC DMD0015B25B, HY-PRO HP500L525W, INTERNORMEN 304590, INTERNORMEN 04PI821525G16EO, JURA FILTRATION SH63307, JURA FILTRATION SH84045, MAHLE PI8215DRG25, MAIN FILTER MF0060971, NATIONA
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 3.32
- Collapse Pressure
- 435
- ID Top
- 1.88
- OD Top
- 3.32
Dimensions
- Height
- 5.59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.