HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL90B25B
- Mfr # PMH8515-10-25SS
- Zoro # G322548072
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 188230G25E000P, FILTER-X XH02404, FILTREC DMD0030B25B, HY-PRO HP800L1025W, INTERNORMEN 301053, INTERNORMEN 04PI823025G16EO, JURA FILTRATION SH84046, MAHLE PI8230DRG25, MAIN FILTER MF0061011, NATIONAL FILTERS 106111135, NATIONAL FILTERS 111129
Filter Media
304 SS WIRE
Height
10.04
Micron Rating
25
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-10-25SS
- Zoro #
- G322548072
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10.04
Details
- Replaces OEM Part
- EPPENSTEINER 188230G25E000P, FILTER-X XH02404, FILTREC DMD0030B25B, HY-PRO HP800L1025W, INTERNORMEN 301053, INTERNORMEN 04PI823025G16EO, JURA FILTRATION SH84046, MAHLE PI8230DRG25, MAIN FILTER MF0061011, NATIONAL FILTERS 106111135, NATIONAL FILTERS 111129
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 1.88
- OD Bottom
- 3.32
- Collapse Pressure
- 435
- OD Top
- 3.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.