HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SP024F10B
- Mfr # PPL9800-4-10G-HC-V
- Zoro # G922469289
product price:Â
$
51.29
/ea
Key Features
Height
4.5
Micron Rating
10
OD Top
1.99
Beta Ratio 1
200/13
Filter Media
MICROGLASS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9800-4-10G-HC-V
- Zoro #
- G922469289
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.5
Details
- Micron Rating
- 10
- OD Top
- 1.99
- Beta Ratio 1
- 200/13
- Filter Media
- MICROGLASS
- Replaces OEM Part
- AIRFIL AFKOVL8510KP, BEHRINGER BE9801412A, DONALDSON DT9801414UM, DONALDSON P167413, DONALDSON P566407, EPPENSTEINER 169801H10LL2115RP, EPPENSTEINER 169801RH10SLF000P, EPPENSTEINER 169801RH10SLF000V, EPPENSTEINER 169801RH10XLF000P, EPPENSTEINER 169801RH10
- ID Top
- 0.94
- Collapse Pressure
- 3045
- OD Bottom
- 1.99
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.