Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SP075E20B2
- Mfr # PPL9100-4-25G-V
- Zoro # G022497342
product price:Â
$
28.69
/ea
Sold in multiples of 2 for
$57.38
Key Features
Replaces OEM Part
EPPENSTEINER 169100RH20SLE000P, EPPENSTEINER 169100RH20SLE000V, FILTREC D180G25A, FILTREC D180G25AV, HYDAC/HYCON 01269111, HYDAC/HYCON 11204D25BN, HYDAC/HYCON 11204D25BNV, HY-PRO HP900L425MB, HY-PRO HP900L425MV, MAHLE 9100EAL202F1, MAHLE 9100EAL202N1, MAH
Filter Media
MICROGLASS
Height
4.61
Micron Rating
20
ID Top
1.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9100-4-25G-V
- Zoro #
- G022497342
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.61
Details
- Replaces OEM Part
- EPPENSTEINER 169100RH20SLE000P, EPPENSTEINER 169100RH20SLE000V, FILTREC D180G25A, FILTREC D180G25AV, HYDAC/HYCON 01269111, HYDAC/HYCON 11204D25BN, HYDAC/HYCON 11204D25BNV, HY-PRO HP900L425MB, HY-PRO HP900L425MV, MAHLE 9100EAL202F1, MAHLE 9100EAL202N1, MAH
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.31
- OD Bottom
- 2.76
- Beta Ratio 1
- 200/20
- OD Top
- 2.76
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.