HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SP085F05V2
- Mfr # PPL9100-8-6G-HC-V
- Zoro # G622513824
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D181G06B, FILTREC D181G06BV, HY-PRO HP901L86MB, MAIN FILTER MF0059141, MAIN FILTER MF0059142, NATIONAL FILTERS 91086HC, NATIONAL FILTERS 91086HCV, PALL HC9101FCN8H, PALL HC9101FCN8Z, PALL HC9101FDN8H, PALL HC9101FDN8Z, PALL HC9101FKN8H, PALL HC910
Filter Media
MICROGLASS
Height
8.23
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9100-8-6G-HC-V
- Zoro #
- G622513824
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D181G06B, FILTREC D181G06BV, HY-PRO HP901L86MB, MAIN FILTER MF0059141, MAIN FILTER MF0059142, NATIONAL FILTERS 91086HC, NATIONAL FILTERS 91086HCV, PALL HC9101FCN8H, PALL HC9101FCN8Z, PALL HC9101FDN8H, PALL HC9101FDN8Z, PALL HC9101FKN8H, PALL HC910
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- ID Top
- 1.32
- OD Top
- 2.8
- OD Bottom
- 2.8
Dimensions
- Height
- 8.23
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.