Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SP160E10B2
- Mfr # PPL8900-16-10G-V
- Zoro # G322521624
product price:Â
$
65.55
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL38210, ALLISON 23018852, BALDWIN PT9453MPG, BEHRINGER BE89001612A, CATERPILLAR 3I1763, DONALDSON DT89001614UM, DONALDSON P166136, DONALDSON P167943, DONALDSON P566502, EPPENSTEINER 168900H10LL428UP, EPPENSTEINER 168900UH10SLS000P, EPPENSTEINE
Filter Media
MICROGLASS
Height
16.94
Micron Rating
10
ID Top
2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-16-10G-V
- Zoro #
- G322521624
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL38210, ALLISON 23018852, BALDWIN PT9453MPG, BEHRINGER BE89001612A, CATERPILLAR 3I1763, DONALDSON DT89001614UM, DONALDSON P166136, DONALDSON P167943, DONALDSON P566502, EPPENSTEINER 168900H10LL428UP, EPPENSTEINER 168900UH10SLS000P, EPPENSTEINE
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 2.2
- OD Bottom
- 3.79
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 365
- OD Top
- 3.79
Dimensions
- Height
- 16.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.