Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SP70E05V2
- Mfr # PPL9600-8-6G-V
- Zoro # G322513827
product price:Â
$
35.99
/ea
Sold in multiples of 2 for
$71.98
Key Features
Replaces OEM Part
AIAG HF3051F, AIAG HF3051N, AIRFIL AFKOVL816, BALDWIN H8074, BALDWIN H9074, BEHRINGER BE9600806A, BEHRINGER BE9600806AV, BIG A 92683, BILLION WN200044, CARQUEST 84848, CARQUEST 85683, CATERPILLAR 3I0625, DIAGNETICS LPA308V06, DIAMOND HD28206F, DONALDSON 4
Filter Media
MICROGLASS
Height
8.31
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-8-6G-V
- Zoro #
- G322513827
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIAG HF3051F, AIAG HF3051N, AIRFIL AFKOVL816, BALDWIN H8074, BALDWIN H9074, BEHRINGER BE9600806A, BEHRINGER BE9600806AV, BIG A 92683, BILLION WN200044, CARQUEST 84848, CARQUEST 85683, CATERPILLAR 3I0625, DIAGNETICS LPA308V06, DIAMOND HD28206F, DONALDSON 4
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.7
- OD Top
- 3.12
- Collapse Pressure
- 305
- OD Bottom
- 3.12
Dimensions
- Height
- 8.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.