HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS002K10B
- Mfr # PEP210-1-10P-V
- Zoro # G022488487
product price:Â
$
25.15
/ea
Sold in multiples of 2 for
$50.30
Key Features
Replaces OEM Part
EPPENSTEINER 210P10A000P, EPPENSTEINER 210P10P, FILTER-X XH02641, FILTRATION GROUP E210DN1010, FILTREC DVD210K10B, FILTREC DVD210K10V, JURA FILTRATION SH67381, MAHLE 70381902, MAIN FILTER MF0061583, MAIN FILTER MF0061584, NATIONAL FILTERS 13N9I076330, REX
Filter Media
PAPER
Height
1.3
Micron Rating
10
ID Top
0.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-1-10P-V
- Zoro #
- G022488487
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.3
Details
- Replaces OEM Part
- EPPENSTEINER 210P10A000P, EPPENSTEINER 210P10P, FILTER-X XH02641, FILTRATION GROUP E210DN1010, FILTREC DVD210K10B, FILTREC DVD210K10V, JURA FILTRATION SH67381, MAHLE 70381902, MAIN FILTER MF0061583, MAIN FILTER MF0061584, NATIONAL FILTERS 13N9I076330, REX
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 0.72
- Collapse Pressure
- 305
- OD Top
- 1.69
- Beta Ratio 1
- 2/10/2026
- OD Bottom
- 1.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.