HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS004F03V2
- Mfr # PEP210-2-3G-HC-V
- Zoro # G822494107
product price:Â
$
59.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 218H3LL2P, EPPENSTEINER 218H3SL2P, EPPENSTEINER 218H3SLC000P, EPPENSTEINER 218K32P, FILTER-X XH02671, FILTREC DVD218F03B, FILTREC DVD218F03V, HY-PRO HP24HL23MB, HY-PRO HP24HL23MV, MAIN FILTER MF0061667, MAIN FILTER MF0061668, REXROTH 218H3SLC
Filter Media
MICROGLASS
Height
2.05
Micron Rating
3
OD Top
1.81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-2-3G-HC-V
- Zoro #
- G822494107
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 218H3LL2P, EPPENSTEINER 218H3SL2P, EPPENSTEINER 218H3SLC000P, EPPENSTEINER 218K32P, FILTER-X XH02671, FILTREC DVD218F03B, FILTREC DVD218F03V, HY-PRO HP24HL23MB, HY-PRO HP24HL23MV, MAIN FILTER MF0061667, MAIN FILTER MF0061668, REXROTH 218H3SLC
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 1.81
- OD Bottom
- 1.81
- Beta Ratio 1
- 200/3
- ID Top
- 0.72
- Collapse Pressure
- 3045
Dimensions
- Height
- 2.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.