Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS008B100B
- Mfr # PEP210-3-100SS-V
- Zoro # G122524405
product price:Â
$
60.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFPOVM4752100, EPPENSTEINER 232G100A000P, EPPENSTEINER 232G100P, FILTER-X XH02696, FILTRATION GROUP E232DN3100, FILTREC DVD232B100B, FILTREC DVD232B100V, HY-PRO HP24NL3100WB, HY-PRO HP24NL3100WV, MAIN FILTER MF0061741, MAIN FILTER MF0061742, REXROT
Filter Media
304 SS WIRE
Height
3.26
Micron Rating
100
OD Bottom
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-3-100SS-V
- Zoro #
- G122524405
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFPOVM4752100, EPPENSTEINER 232G100A000P, EPPENSTEINER 232G100P, FILTER-X XH02696, FILTRATION GROUP E232DN3100, FILTREC DVD232B100B, FILTREC DVD232B100V, HY-PRO HP24NL3100WB, HY-PRO HP24NL3100WV, MAIN FILTER MF0061741, MAIN FILTER MF0061742, REXROT
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 1.69
- Collapse Pressure
- 305
- OD Top
- 1.69
- ID Top
- 0.72
Dimensions
- Height
- 3.26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.