Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS008F20B
- Mfr # PEP210-3-20G-HC-V
- Zoro # G622539329
product price:Â
$
63.25
/ea
Key Features
Replaces OEM Part
BEHRINGER BE24325AH, EPPENSTEINER 232H20LL2P, EPPENSTEINER 232H20SL2P, EPPENSTEINER 232H20SLC000P, EPPENSTEINER 232K252P, FILTER-X XH02707, FILTREC DVD232F20B, FILTREC DVD232F20V, HY-PRO HP24HL325MB, HY-PRO HP24HL325MV, JURA FILTRATION SH67185, MAIN FILTE
Filter Media
MICROGLASS
Height
3.23
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-3-20G-HC-V
- Zoro #
- G622539329
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.23
Details
- Replaces OEM Part
- BEHRINGER BE24325AH, EPPENSTEINER 232H20LL2P, EPPENSTEINER 232H20SL2P, EPPENSTEINER 232H20SLC000P, EPPENSTEINER 232K252P, FILTER-X XH02707, FILTREC DVD232F20B, FILTREC DVD232F20V, HY-PRO HP24HL325MB, HY-PRO HP24HL325MV, JURA FILTRATION SH67185, MAIN FILTE
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- OD Top
- 1.81
- OD Bottom
- 1.81
- ID Top
- 0.72
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.