Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS024F20V
- Mfr # PEP290-6-20G-HC-V
- Zoro # G822505285
product price:Â
$
67.45
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 290H20LL2P, EPPENSTEINER 290H20SL2P, EPPENSTEINER 290H20SLC000P, EPPENSTEINER 290H20XLC000P, EPPENSTEINER 290K252P, FILTER-X XH02809, FILTREC DVD290F20B, FILTREC DVD290F20V, HY-PRO HP72HL625MB, HY-PRO HP72HL625MV, MAIN FILTER MF0062049, MAIN
Filter Media
MICROGLASS
Height
5.94
Micron Rating
20
OD Bottom
2.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP290-6-20G-HC-V
- Zoro #
- G822505285
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.94
Details
- Replaces OEM Part
- EPPENSTEINER 290H20LL2P, EPPENSTEINER 290H20SL2P, EPPENSTEINER 290H20SLC000P, EPPENSTEINER 290H20XLC000P, EPPENSTEINER 290K252P, FILTER-X XH02809, FILTREC DVD290F20B, FILTREC DVD290F20V, HY-PRO HP72HL625MB, HY-PRO HP72HL625MV, MAIN FILTER MF0062049, MAIN
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 2.13
- OD Top
- 2.13
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20
- ID Top
- 0.95