Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS02B60V
- Mfr # PEP210-1-60SS-V
- Zoro # G322538387
product price:Â
$
56.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 210G60A000P, EPPENSTEINER 210G60P, FILTER-X XH02632, FILTREC DVD210B60B, FILTREC DVD210B60V, HY-PRO HP24NL160WB, HY-PRO HP24NL160WV, MAIN FILTER MF0061564, MAIN FILTER MF0576973, REXROTH 210G60A000M, REXROTH 210G60A000V, STAUFF SS002B60B, STA
Filter Media
304 SS WIRE
Height
1.3
Micron Rating
60
OD Bottom
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-1-60SS-V
- Zoro #
- G322538387
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 210G60A000P, EPPENSTEINER 210G60P, FILTER-X XH02632, FILTREC DVD210B60B, FILTREC DVD210B60V, HY-PRO HP24NL160WB, HY-PRO HP24NL160WV, MAIN FILTER MF0061564, MAIN FILTER MF0576973, REXROTH 210G60A000M, REXROTH 210G60A000V, STAUFF SS002B60B, STA
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 1.69
- OD Top
- 1.69
- Collapse Pressure
- 305
- ID Top
- 0.72