HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS02E20B
- Mfr # PEP210-1-20G-V
- Zoro # G622535949
product price:Â
$
28.65
/ea
Sold in multiples of 2 for
$57.30
Key Features
Replaces OEM Part
EPPENSTEINER 210H20LLP, EPPENSTEINER 210H20SLA000P, EPPENSTEINER 210H20SLP, EPPENSTEINER 210H20XLA000P, EPPENSTEINER 210K25P, FILTER-X XH02636, FILTRATION GROUP E210DN2025, FILTREC DVD210E20B, FILTREC DVD210E20V, HY-PRO HP24NL125MB, HY-PRO HP24NL125MV, MA
Filter Media
MICROGLASS
Height
1.3
Micron Rating
20
ID Top
0.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-1-20G-V
- Zoro #
- G622535949
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 210H20LLP, EPPENSTEINER 210H20SLA000P, EPPENSTEINER 210H20SLP, EPPENSTEINER 210H20XLA000P, EPPENSTEINER 210K25P, FILTER-X XH02636, FILTRATION GROUP E210DN2025, FILTREC DVD210E20B, FILTREC DVD210E20V, HY-PRO HP24NL125MB, HY-PRO HP24NL125MV, MA
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 0.72
- OD Top
- 1.69
- Collapse Pressure
- 305
- OD Bottom
- 1.69
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 1.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.