Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS04B100V
- Mfr # PEP210-2-100SS-V
- Zoro # G022487626
product price:Â
$
57.99
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 218G100A000P, EPPENSTEINER 218G100P, FILTER-X XH02662, FILTREC DVD218B100B, FILTREC DVD218B100V, HY-PRO HP24NL2100WB, HY-PRO HP24NL2100WV, MAIN FILTER MF0061647, MAIN FILTER MF0061648, REXROTH 218G100A000M, REXROTH 218G100A000V, STAUFF SS004B
Filter Media
304 SS WIRE
Height
2.09
Micron Rating
100
OD Top
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-2-100SS-V
- Zoro #
- G022487626
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 218G100A000P, EPPENSTEINER 218G100P, FILTER-X XH02662, FILTREC DVD218B100B, FILTREC DVD218B100V, HY-PRO HP24NL2100WB, HY-PRO HP24NL2100WV, MAIN FILTER MF0061647, MAIN FILTER MF0061648, REXROTH 218G100A000M, REXROTH 218G100A000V, STAUFF SS004B
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Top
- 1.69
- ID Top
- 0.72
- OD Bottom
- 1.69
- Collapse Pressure
- 305