Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS04B60V
- Mfr # PEP210-2-60SS-V
- Zoro # G822503465
product price:Â
$
66.55
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 218G60A000P, EPPENSTEINER 218G60P, FILTER-X XH02666, FILTREC DVD218B60B, FILTREC DVD218B60V, HY-PRO HP24NL260WB, HY-PRO HP24NL260WV, MAIN FILTER MF0061657, MAIN FILTER MF0061658, REXROTH 218G60A000M, REXROTH 218G60A000V, REXROTH R928018890, S
Filter Media
304 SS WIRE
Height
2.09
Micron Rating
60
OD Top
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-2-60SS-V
- Zoro #
- G822503465
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 218G60A000P, EPPENSTEINER 218G60P, FILTER-X XH02666, FILTREC DVD218B60B, FILTREC DVD218B60V, HY-PRO HP24NL260WB, HY-PRO HP24NL260WV, MAIN FILTER MF0061657, MAIN FILTER MF0061658, REXROTH 218G60A000M, REXROTH 218G60A000V, REXROTH R928018890, S
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 1.69
- OD Bottom
- 1.69
- ID Top
- 0.72
- Collapse Pressure
- 305
Dimensions
- Height
- 2.09
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.