Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS08F10V
- Mfr # PEP210-3-10G-HC-V
- Zoro # G822551480
product price:Â
$
63.25
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL1556110, BALDWIN PT23096MPG, EPPENSTEINER 232H10LL2P, EPPENSTEINER 232H10SL2P, EPPENSTEINER 232H10SLC000P, EPPENSTEINER 232K102P, FILTER-X XH02706, FILTER-X XH04726, FILTREC DVD232F10B, FILTREC DVD232F10V, FILTREC WG125, HY-PRO HP24HL310MB, H
Filter Media
MICROGLASS
Height
3.23
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-3-10G-HC-V
- Zoro #
- G822551480
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.23
Details
- Replaces OEM Part
- AIRFIL AFKOVL1556110, BALDWIN PT23096MPG, EPPENSTEINER 232H10LL2P, EPPENSTEINER 232H10SL2P, EPPENSTEINER 232H10SLC000P, EPPENSTEINER 232K102P, FILTER-X XH02706, FILTER-X XH04726, FILTREC DVD232F10B, FILTREC DVD232F10V, FILTREC WG125, HY-PRO HP24HL310MB, H
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- OD Bottom
- 1.81
- OD Top
- 1.81
- ID Top
- 0.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.