Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS125B40V2
- Mfr # PEP2460-15-40SS-V
- Zoro # G122508856
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2460G40A000P, EPPENSTEINER 2460G40P, FILTER-X XH02733, FILTREC DVD2460B40B, FILTREC DVD2460B40V, HY-PRO HP57NL1540WB, HY-PRO HP57NL1540WV, INTERNORMEN 306346, INTERNORMEN 03246040G16EP, INTERNORMEN 03246040G16EV, MAIN FILTER MF0061839, MAIN F
Filter Media
304 SS WIRE
Height
14.8
Micron Rating
40
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2460-15-40SS-V
- Zoro #
- G122508856
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2460G40A000P, EPPENSTEINER 2460G40P, FILTER-X XH02733, FILTREC DVD2460B40B, FILTREC DVD2460B40V, HY-PRO HP57NL1540WB, HY-PRO HP57NL1540WV, INTERNORMEN 306346, INTERNORMEN 03246040G16EP, INTERNORMEN 03246040G16EV, MAIN FILTER MF0061839, MAIN F
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 435
- OD Bottom
- 2.91
- OD Top
- 2.91
- ID Top
- 1.59
Dimensions
- Height
- 14.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.