Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS14B100V
- Mfr # PEP256-4-100SS-V
- Zoro # G022469639
product price:Â
$
50.79
/ea
Key Features
Replaces OEM Part
DONALDSON P561456, EPPENSTEINER 256G100A000P, EPPENSTEINER 256G100P, FILTER-X XH02764, FILTRATION GROUP E256DN3100, FILTREC DVD256B100B, FILTREC DVD256B100V, HY-PRO HP72NL4100WB, HY-PRO HP72NL4100WV, INTERNORMEN 300479, INTERNORMEN 03256100G16EP, INTERNOR
Filter Media
304 SS WIRE
Height
3.7
Micron Rating
100
OD Bottom
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP256-4-100SS-V
- Zoro #
- G022469639
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.7
Details
- Replaces OEM Part
- DONALDSON P561456, EPPENSTEINER 256G100A000P, EPPENSTEINER 256G100P, FILTER-X XH02764, FILTRATION GROUP E256DN3100, FILTREC DVD256B100B, FILTREC DVD256B100V, HY-PRO HP72NL4100WB, HY-PRO HP72NL4100WV, INTERNORMEN 300479, INTERNORMEN 03256100G16EP, INTERNOR
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 1.98
- ID Top
- 0.95
- OD Top
- 1.98
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.