HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS70B40B2
- Mfr # PEP2225-9-40SS-V
- Zoro # G922479523
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Height
8.86
Micron Rating
40
OD Top
2.91
Filter Media
304 SS WIRE
OD Bottom
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2225-9-40SS-V
- Zoro #
- G922479523
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.86
Details
- Micron Rating
- 40
- OD Top
- 2.91
- Filter Media
- 304 SS WIRE
- OD Bottom
- 2.91
- ID Top
- 1.59
- Collapse Pressure
- 435
- Replaces OEM Part
- EPPENSTEINER 2225G40A000P, EPPENSTEINER 2225G40P, FILTER-X XH02682, FILTRATION GROUP E2225DN3040, FILTREC DVD2225B40B, FILTREC DVD2225B40V, HY-PRO HP57NL940WB, HY-PRO HP57NL940WV, INTERNORMEN 300497, INTERNORMEN 03222540G16EP, INTERNORMEN 03222540G16EV, M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.