Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS85E03B2
- Mfr # PEP2360-11-3G-V
- Zoro # G822492936
product price:Â
$
66.75
/ea
Key Features
Replaces OEM Part
DONALDSON P561444, EPPENSTEINER 2360H3LLP, EPPENSTEINER 2360H3SLA000P, EPPENSTEINER 2360H3SLP, EPPENSTEINER 2360H3XLA000P, EPPENSTEINER 2360K3P, FILTER-X XH02718, FILTRATION GROUP E2360DN2003, FILTREC DVD2360E03B, FILTREC DVD2360E03V, HY-PRO HP57NL113MB,
Filter Media
MICROGLASS
Height
10.83
Micron Rating
3
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2360-11-3G-V
- Zoro #
- G822492936
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561444, EPPENSTEINER 2360H3LLP, EPPENSTEINER 2360H3SLA000P, EPPENSTEINER 2360H3SLP, EPPENSTEINER 2360H3XLA000P, EPPENSTEINER 2360K3P, FILTER-X XH02718, FILTRATION GROUP E2360DN2003, FILTREC DVD2360E03B, FILTREC DVD2360E03V, HY-PRO HP57NL113MB,
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.59
- OD Bottom
- 2.91
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 435
- OD Top
- 2.91
Dimensions
- Height
- 10.83
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.