HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF001361175WHP
- Mfr # PMH60-11-80SS-HC-V
- Zoro # G122468907
product price:Â
$
89.55
/ea
Key Features
Replaces OEM Part
FILTREC DLD150T80B, FILTREC DLD150T80V, INTERNORMEN 300655, INTERNORMEN 01E15080GHREP, INTERNORMEN 01E15080GHREV, MAIN FILTER MF0060542, MAIN FILTER MF0576422, SWIFT SF001361175WHP, SWIFT SF001361175WVHP, WIX D49B80TV
Filter Media
304 SS WIRE
Height
11.18
Micron Rating
80
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-11-80SS-HC-V
- Zoro #
- G122468907
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11.18
Details
- Replaces OEM Part
- FILTREC DLD150T80B, FILTREC DLD150T80V, INTERNORMEN 300655, INTERNORMEN 01E15080GHREP, INTERNORMEN 01E15080GHREV, MAIN FILTER MF0060542, MAIN FILTER MF0576422, SWIFT SF001361175WHP, SWIFT SF001361175WVHP, WIX D49B80TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- OD Bottom
- 1.75
- ID Top
- 0.87
- OD Top
- 1.75
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.