HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF060DN8025WV
- Mfr # PHY140-8-25SS-V
- Zoro # G022463392
product price:Â
$
68.19
/ea
Key Features
Replaces OEM Part
FILTREC DHD140S25B, FILTREC DHD140S25V, HYDAC/HYCON 0140D025WHC, HYDAC/HYCON 0140D025WHCV, HY-PRO HP06DNL825WB, HY-PRO HP06DNL825WV, INTERNORMEN 020140D25G30HCEP, INTERNORMEN 020140D25G30HCEV, JURA FILTRATION SH75193, MAIN FILTER MF0419961, MAIN FILTER MF
Filter Media
304 SS WIRE
Height
7.6
Micron Rating
25
OD Top
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY140-8-25SS-V
- Zoro #
- G022463392
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD140S25B, FILTREC DHD140S25V, HYDAC/HYCON 0140D025WHC, HYDAC/HYCON 0140D025WHCV, HY-PRO HP06DNL825WB, HY-PRO HP06DNL825WV, INTERNORMEN 020140D25G30HCEP, INTERNORMEN 020140D25G30HCEV, JURA FILTRATION SH75193, MAIN FILTER MF0419961, MAIN FILTER MF
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 1.85
- Collapse Pressure
- 435
- OD Bottom
- 1.85
- ID Top
- 0.87
Dimensions
- Height
- 7.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.