Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF1201525WHP
- Mfr # PMH8515-15-25SS-HC
- Zoro # G822554535
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 189245G25F000P, FILTER-X XH02439, FILTREC DMD0045W25B, HY-PRO HP1201L1525W, INTERNORMEN 306523, INTERNORMEN 04PI924525GHREO, MAHLE PI9245DRGVST25, MAIN FILTER MF0061083, NATIONAL FILTERS 106111166, NATIONAL FILTERS 131111166, REXROTH 189245G2
Filter Media
304 SS WIRE
Height
14.69
Micron Rating
25
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-15-25SS-HC
- Zoro #
- G822554535
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.69
Details
- Replaces OEM Part
- EPPENSTEINER 189245G25F000P, FILTER-X XH02439, FILTREC DMD0045W25B, HY-PRO HP1201L1525W, INTERNORMEN 306523, INTERNORMEN 04PI924525GHREO, MAHLE PI9245DRGVST25, MAIN FILTER MF0061083, NATIONAL FILTERS 106111166, NATIONAL FILTERS 131111166, REXROTH 189245G2
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 3.32
- ID Top
- 1.88
- Collapse Pressure
- 3045
- OD Bottom
- 3.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.