Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF160DN5025WV
- Mfr # PHY160-4-25SS-V
- Zoro # G822501737
product price:Â
$
84.55
/ea
Key Features
Replaces OEM Part
FILTREC DHD160S25B, FILTREC DHD160S25V, HYDAC/HYCON 2065621, HYDAC/HYCON 0160D025WHC, HYDAC/HYCON 0160D025WHCV, HY-PRO HP16DNL525WB, HY-PRO HP16DNL525WV, INTERNORMEN 324245, INTERNORMEN 020160D25G30HCEP, INTERNORMEN 020160D25G30HCEV, JURA FILTRATION SH751
Filter Media
304 SS WIRE
Height
4.53
Micron Rating
25
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY160-4-25SS-V
- Zoro #
- G822501737
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.53
Details
- Replaces OEM Part
- FILTREC DHD160S25B, FILTREC DHD160S25V, HYDAC/HYCON 2065621, HYDAC/HYCON 0160D025WHC, HYDAC/HYCON 0160D025WHCV, HY-PRO HP16DNL525WB, HY-PRO HP16DNL525WV, INTERNORMEN 324245, INTERNORMEN 020160D25G30HCEP, INTERNORMEN 020160D25G30HCEV, JURA FILTRATION SH751
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 435
- ID Top
- 1.34
- OD Top
- 2.72
- OD Bottom
- 2.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.