Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF160DN5100WV
- Mfr # PHY160-4-100SS-V
- Zoro # G022496659
product price:Â
$
73.15
/ea
Key Features
Replaces OEM Part
FILTREC DHD160S100B, FILTREC DHD160S100V, HYDAC/HYCON 0160D100WHC, HYDAC/HYCON 0160D100WHCV, HY-PRO HP16DNL5100WB, HY-PRO HP16DNL5100WV, JURA FILTRATION SH75150, JURA FILTRATION SH75181, KOMATSU 79560373, MAIN FILTER MF0420177, MAIN FILTER MF0576215, SWIF
Filter Media
304 SS WIRE
Height
4.53
Micron Rating
100
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY160-4-100SS-V
- Zoro #
- G022496659
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD160S100B, FILTREC DHD160S100V, HYDAC/HYCON 0160D100WHC, HYDAC/HYCON 0160D100WHCV, HY-PRO HP16DNL5100WB, HY-PRO HP16DNL5100WV, JURA FILTRATION SH75150, JURA FILTRATION SH75181, KOMATSU 79560373, MAIN FILTER MF0420177, MAIN FILTER MF0576215, SWIF
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 435
- OD Bottom
- 2.72
- ID Top
- 1.34
- OD Top
- 2.72
Dimensions
- Height
- 4.53
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.