Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF2108610UM
- Mfr # PPR31-16-10G-HC-V
- Zoro # G322556121
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282330, FILTER-X XH01941, FILTER-X XH01942, FILTREC D732G10B, FILTREC D732G10BV, HY-PRO HP311L1512MB, HY-PRO HP311L1512MV, MAIN FILTER MF0059763, MAIN FILTER MF0059764, NATIONAL FILTERS 102187827, NATIONAL FILTERS 141187827, NATIONAL FILTERS 1
Filter Media
MICROGLASS
Height
15.04
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-16-10G-HC-V
- Zoro #
- G322556121
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282330, FILTER-X XH01941, FILTER-X XH01942, FILTREC D732G10B, FILTREC D732G10BV, HY-PRO HP311L1512MB, HY-PRO HP311L1512MV, MAIN FILTER MF0059763, MAIN FILTER MF0059764, NATIONAL FILTERS 102187827, NATIONAL FILTERS 141187827, NATIONAL FILTERS 1
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- OD Top
- 3.82
- ID Top
- 1.88
- OD Bottom
- 3.82