Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF3188674UW
- Mfr # PPL8900-13-74SS-V
- Zoro # G022555264
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D612T74, FILTREC D612T74V, HY-PRO HP89L1374WB, HY-PRO HP89L1374WV, MAIN FILTER MF0575918, MAIN FILTER MF0575919, PARKER 931886, SWIFT SF3188674UW, SWIFT SF3188774UWV, SWIFT SF89001374W, SWIFT SF89001374WV, WIX 57660, WIX D85A74TV
Filter Media
304 SS WIRE
Height
12.91
Micron Rating
74
OD Top
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-13-74SS-V
- Zoro #
- G022555264
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D612T74, FILTREC D612T74V, HY-PRO HP89L1374WB, HY-PRO HP89L1374WV, MAIN FILTER MF0575918, MAIN FILTER MF0575919, PARKER 931886, SWIFT SF3188674UW, SWIFT SF3188774UWV, SWIFT SF89001374W, SWIFT SF89001374WV, WIX 57660, WIX D85A74TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- OD Top
- 3.79
- ID Top
- 2.2
- Collapse Pressure
- 365
- OD Bottom
- 3.79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.