HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF3268406UMV
- Mfr # PPL9700-18-6G-HC-V
- Zoro # G322557050
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D651G06B, FILTREC D651G06BV, HYDAC/HYCON H2KX005BH, HYDAC/HYCON H2KX005BHV, HY-PRO HPK3L186MB, HY-PRO HPK3L186MV, MAIN FILTER MF0059515, MAIN FILTER MF0059516, NATIONAL FILTERS PPL9700186GHCVNB, PALL HC9701FCN18H, PALL HC9701FCN18Z, PALL HC9701FUN
Filter Media
MICROGLASS
Height
18.47
Micron Rating
5
ID Bottom
1.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-18-6G-HC-V
- Zoro #
- G322557050
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.47
Details
- Replaces OEM Part
- FILTREC D651G06B, FILTREC D651G06BV, HYDAC/HYCON H2KX005BH, HYDAC/HYCON H2KX005BHV, HY-PRO HPK3L186MB, HY-PRO HPK3L186MV, MAIN FILTER MF0059515, MAIN FILTER MF0059516, NATIONAL FILTERS PPL9700186GHCVNB, PALL HC9701FCN18H, PALL HC9701FCN18Z, PALL HC9701FUN
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Bottom
- 1.64
- Collapse Pressure
- 3045
- OD Top
- 3.74
- ID Top
- 1.64
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.