Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF330DH1903UMV
- Mfr # PHY990-19-3G-HC-V
- Zoro # G122515793
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD990H03B, FILTREC DHD990H03V, HYDAC/HYCON 0990D003BH3HC, HYDAC/HYCON 0990D003BH3HCV, HYDAC/HYCON 0990D003BHHC, HYDAC/HYCON 0990D003BHHC2, HYDAC/HYCON 0990D003BHHCV, HY-PRO HP33DHL193MB, HY-PRO HP33DHL193MV, MAIN FILTER MF0060500, MAIN FILTER MF0
Filter Media
MICROGLASS
Height
19.17
Micron Rating
3
OD Top
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY990-19-3G-HC-V
- Zoro #
- G122515793
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19.17
Details
- Replaces OEM Part
- FILTREC DHD990H03B, FILTREC DHD990H03V, HYDAC/HYCON 0990D003BH3HC, HYDAC/HYCON 0990D003BH3HCV, HYDAC/HYCON 0990D003BHHC, HYDAC/HYCON 0990D003BHHC2, HYDAC/HYCON 0990D003BHHCV, HY-PRO HP33DHL193MB, HY-PRO HP33DHL193MV, MAIN FILTER MF0060500, MAIN FILTER MF0
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.56
- Beta Ratio 1
- 200/3
- ID Top
- 1.9
- OD Bottom
- 3.56
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.