Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D26A05FV
- Mfr # PEP20020-16-5G-HC-V
- Zoro # G822535343
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20045H6SLC000P, EPPENSTEINER 20045H6XLC000P, FILTREC DVD20045F05B, FILTREC DVD20045F05V, HY-PRO HP67HL156MB, HY-PRO HP67HL156MV, MAIN FILTER MF0576938, MAIN FILTER MF0576939, REXROTH 20045H6SLC000M, REXROTH 20045H6SLC000V, REXROTH 20045H6XLC0
Filter Media
MICROGLASS
Height
15.67
Micron Rating
5
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-16-5G-HC-V
- Zoro #
- G822535343
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20045H6SLC000P, EPPENSTEINER 20045H6XLC000P, FILTREC DVD20045F05B, FILTREC DVD20045F05V, HY-PRO HP67HL156MB, HY-PRO HP67HL156MV, MAIN FILTER MF0576938, MAIN FILTER MF0576939, REXROTH 20045H6SLC000M, REXROTH 20045H6SLC000V, REXROTH 20045H6XLC0
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.07
- ID Top
- 1.66
- OD Top
- 3.07
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 15.67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.