HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF330DN1925UMV
- Mfr # PHY990-19-20G-V
- Zoro # G322539094
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD990G20B, FILTREC DHD990G20V, HYDAC/HYCON 0990D020BN3HC, HYDAC/HYCON 0990D020BN3HCV, HYDAC/HYCON 0990D020BNHC, HYDAC/HYCON 0990D020BNHC2, HYDAC/HYCON 0990D020BNHCV, HY-PRO HP33DNL1925MB, HY-PRO HP33DNL1925MV, MAIN FILTER MF0060498, MAIN FILTER M
Filter Media
MICROGLASS
Height
19.17
Micron Rating
20
OD Bottom
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY990-19-20G-V
- Zoro #
- G322539094
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19.17
Details
- Replaces OEM Part
- FILTREC DHD990G20B, FILTREC DHD990G20V, HYDAC/HYCON 0990D020BN3HC, HYDAC/HYCON 0990D020BN3HCV, HYDAC/HYCON 0990D020BNHC, HYDAC/HYCON 0990D020BNHC2, HYDAC/HYCON 0990D020BNHCV, HY-PRO HP33DNL1925MB, HY-PRO HP33DNL1925MV, MAIN FILTER MF0060498, MAIN FILTER M
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.56
- Beta Ratio 1
- 200/20
- ID Top
- 1.9
- OD Top
- 3.56
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.