Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF330DN610C
- Mfr # PHY330-6-10P-V
- Zoro # G322506102
product price:Â
$
24.25
/ea
Sold in multiples of 2 for
$48.50
Key Features
Replaces OEM Part
HYDAC/HYCON 0330D010PHC, HYDAC/HYCON 0330D010PHCV, REXROTH 9330P10A000M, REXROTH 9330P10A000V, SWIFT SF330DN610C, SWIFT SF330DN610CV
Filter Media
PAPER
Height
6.38
Micron Rating
10
OD Top
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY330-6-10P-V
- Zoro #
- G322506102
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HYDAC/HYCON 0330D010PHC, HYDAC/HYCON 0330D010PHCV, REXROTH 9330P10A000M, REXROTH 9330P10A000V, SWIFT SF330DN610C, SWIFT SF330DN610CV
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 3.56
- OD Bottom
- 3.56
- ID Top
- 1.9
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.