Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF330DN6149W
- Mfr # PHY330-6-149SS-V
- Zoro # G822471252
product price:Â
$
94.59
/ea
Key Features
Replaces OEM Part
FILTREC DHD330S150B, FILTREC DHD330S150B4, FILTREC DHD330S150V, FILTREC DHD330S150V4, HYDAC/HYCON 2055868, HYDAC/HYCON 2065745, HYDAC/HYCON 0330D149WHC, HYDAC/HYCON 0330D149WHCSO104, HYDAC/HYCON 0330D149WHCV, HY-PRO HP33DNL7149WB, HY-PRO HP33DNL7149WV, MA
Filter Media
304 SS WIRE
Height
6.38
Micron Rating
150
OD Bottom
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY330-6-149SS-V
- Zoro #
- G822471252
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD330S150B, FILTREC DHD330S150B4, FILTREC DHD330S150V, FILTREC DHD330S150V4, HYDAC/HYCON 2055868, HYDAC/HYCON 2065745, HYDAC/HYCON 0330D149WHC, HYDAC/HYCON 0330D149WHCSO104, HYDAC/HYCON 0330D149WHCV, HY-PRO HP33DNL7149WB, HY-PRO HP33DNL7149WV, MA
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- OD Bottom
- 3.56
- ID Top
- 1.9
- Collapse Pressure
- 435
- OD Top
- 3.56
Dimensions
- Height
- 6.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.