Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF90208149W
- Mfr # PPL9020-8-150SS-V
- Zoro # G822483477
product price:Â
$
45.49
/ea
Key Features
Replaces OEM Part
HY-PRO HP20L8149WB, HY-PRO HP20L8149WV, SWIFT SF90208149W, SWIFT SF90208149WV, SWIFT SF90208150W
Filter Media
304 SS WIRE
Height
8.19
Micron Rating
150
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-8-150SS-V
- Zoro #
- G822483477
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP20L8149WB, HY-PRO HP20L8149WV, SWIFT SF90208149W, SWIFT SF90208149WV, SWIFT SF90208150W
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- ID Top
- 1.01
- OD Bottom
- 1.82
- OD Top
- 1.82
- Collapse Pressure
- 305
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.