Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF90214149WV
- Mfr # PPL9020-4-150SS-HC-V
- Zoro # G022537499
product price:Â
$
81.79
/ea
Key Features
Replaces OEM Part
HY-PRO HP21L4149WB, HY-PRO HP21L4149WV, SWIFT SF90214149W, SWIFT SF90214149WV
Filter Media
304 SS WIRE
Height
4.47
Micron Rating
150
ID Top
1.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-4-150SS-HC-V
- Zoro #
- G022537499
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.47
Details
- Replaces OEM Part
- HY-PRO HP21L4149WB, HY-PRO HP21L4149WV, SWIFT SF90214149W, SWIFT SF90214149WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- ID Top
- 1.05
- OD Bottom
- 1.78
- Collapse Pressure
- 3045
- OD Top
- 1.78