HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF9021460UWV
- Mfr # PPL9020-4-60SS-HC-V
- Zoro # G922473255
product price:Â
$
85.79
/ea
Key Features
Replaces OEM Part
FILTER-X XH01295, FILTREC D111T60B, FILTREC D111T60BV, MAIN FILTER MF0058419, MAIN FILTER MF0509276, MP FILTRI M1M60AH, MP FILTRI M1M60AHP01, MP FILTRI M1M60HA, MP FILTRI M1M60HAP01, MP FILTRI M1M60HV, MP FILTRI M1M60HVP01, MP FILTRI M1M60VH, MP FILTRI M1
Height
4.47
Micron Rating
60
OD Bottom
1.78
OD Top
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-4-60SS-HC-V
- Zoro #
- G922473255
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.47
Details
- Replaces OEM Part
- FILTER-X XH01295, FILTREC D111T60B, FILTREC D111T60BV, MAIN FILTER MF0058419, MAIN FILTER MF0509276, MP FILTRI M1M60AH, MP FILTRI M1M60AHP01, MP FILTRI M1M60HA, MP FILTRI M1M60HAP01, MP FILTRI M1M60HV, MP FILTRI M1M60HVP01, MP FILTRI M1M60VH, MP FILTRI M1
- Micron Rating
- 60
- OD Bottom
- 1.78
- OD Top
- 1.78
- Filter Media
- 304 SS WIRE
- Collapse Pressure
- 3045
- ID Top
- 1.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.