Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF91004149W
Mfr # PPL9100-4-150SS-V
Zoro # G322505884
product price:Â
$
84.85
/ea
Key Features
Replaces OEM Part
HY-PRO HP900L4149WB, HY-PRO HP900L4149WV, SWIFT SF91004149W, SWIFT SF91004149WV
Filter Media
304 SS WIRE
Height
4.61
Micron Rating
150
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9100-4-150SS-V
- Zoro #
- G322505884
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP900L4149WB, HY-PRO HP900L4149WV, SWIFT SF91004149W, SWIFT SF91004149WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- Collapse Pressure
- 305
- OD Top
- 2.76
- OD Bottom
- 2.76
- ID Top
- 1.31