Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF9100825W
- Mfr # PPL9100-8-25SS-V
- Zoro # G422474394
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP900L818WB, HY-PRO HP900L818WV, HY-PRO HP900L825WB, HY-PRO HP900L825WV, SWIFT SF9100825W, SWIFT SF9100825WV
Filter Media
304 SS WIRE
Height
8.27
Micron Rating
25
ID Top
1.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9100-8-25SS-V
- Zoro #
- G422474394
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP900L818WB, HY-PRO HP900L818WV, HY-PRO HP900L825WB, HY-PRO HP900L825WV, SWIFT SF9100825W, SWIFT SF9100825WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 1.31
- OD Bottom
- 2.76
- Collapse Pressure
- 305
- OD Top
- 2.76
Dimensions
- Height
- 8.27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.