Hollow Hydraulic Rams, 100 ton Cap.
- Mfr # HUDC10010
- Zoro # G415508860
product price:Â
$
11,323.99
/ea
Key Features
Single Acting/Double Acting
Double Acting
Extended Height
28.5 in
Max. Pressure
10,000 psi
Cylinder Type
Hollow Hole Cylinder
Stroke Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HUDC10010
- Zoro #
- G415508860
- UPC #
- 047077811931
- Country of Origin
- Canada
Dimensions
- Extended Height
- 28.5 in
- Stroke Length
- 10 in
- Retracted Height
- 18.5 in
- Center Hole Dia.
- 3.50 in
- Outside Dia.
- 11 in
- Nominal Stroke Length
- 10 in
Details
- Single Acting/Double Acting
- Double Acting
- Item
- Hollow Hydraulic Rams
- Max. Pressure
- 10,000 psi
- Cylinder Type
- Hollow Hole Cylinder
- Effective Push Area
- 21.59 sq in
- Nominal Capacity
- 100 ton
- Includes
- CH38F High Flow Coupler with Dust Cap
- Oil Capacity Push
- 215.98 cu in
- Body Material
- Aluminum
Description
Hollow Hydraulic Rams, Double Acting, Hollow Hole Cylinder, Aluminum, Nominal Capacity 100 ton, Stroke Length 10 in, Nominal Stroke Length 10 in, Effective Push Area 21.59 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 215.98 cu in, Retracted Height 18.5 in, Extended Height 28.5 in, Outside Dia. 11 in, Center Hole Dia. 3.50 in, Includes CH38F High Flow Coupler with Dust Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.