HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF94013925UMV
- Mfr # PPL9400-39-25G-HC-V
- Zoro # G822538818
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
PALL HC9401FCT39H, PALL HC9401FCT39Z, PALL HC9401FKT39H, PALL HC9401FKT39Z, SWIFT SF94013925UM, SWIFT SF94013925UMV
Filter Media
MICROGLASS
Height
38.82
Micron Rating
20
OD Top
3.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9400-39-25G-HC-V
- Zoro #
- G822538818
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- PALL HC9401FCT39H, PALL HC9401FCT39Z, PALL HC9401FKT39H, PALL HC9401FKT39Z, SWIFT SF94013925UM, SWIFT SF94013925UMV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.74
- OD Bottom
- 3.74
- Beta Ratio 1
- 200/20
- ID Top
- 2.2
- Collapse Pressure
- 3045
Dimensions
- Height
- 38.82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.