Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF96001325WV
- Mfr # PPL9600-13-25SS-V
- Zoro # G822484115
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01495, FILTREC D142T25A, FILTREC D142T25AV, GRANCH PRF70KEVW24M, HIFI FILTER SH87381, HY-PRO HP60L1318WB, HY-PRO HP60L1318WV, HY-PRO HP60L1325WB, HY-PRO HP60L1325WV, MAIN FILTER MF0058831, MAIN FILTER MF0058832, OMT CHP627T25XN, PALL HC9600EOM1
Filter Media
304 SS WIRE
Height
12.96
Micron Rating
25
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-13-25SS-V
- Zoro #
- G822484115
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01495, FILTREC D142T25A, FILTREC D142T25AV, GRANCH PRF70KEVW24M, HIFI FILTER SH87381, HY-PRO HP60L1318WB, HY-PRO HP60L1318WV, HY-PRO HP60L1325WB, HY-PRO HP60L1325WV, MAIN FILTER MF0058831, MAIN FILTER MF0058832, OMT CHP627T25XN, PALL HC9600EOM1
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 3.12
- Collapse Pressure
- 305
- OD Top
- 3.12
- ID Top
- 1.7