Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF9600420UW
- Mfr # PPL9600-4-25SS-V
- Zoro # G822506718
product price:Â
$
92.59
/ea
Key Features
Replaces OEM Part
FILTER-X XH01450, FILTREC D140T25A, FILTREC D140T25AV, HY-PRO HP60L418WB, HY-PRO HP60L418WV, HY-PRO HP60L425WB, HY-PRO HP60L425WV, MAIN FILTER MF0058733, MAIN FILTER MF0058734, OMT CHP625T25XN, PUROLATOR/FACET 9600EAL203F1, PUROLATOR/FACET 9600EAL203N1, S
Filter Media
304 SS WIRE
Height
4.64
Micron Rating
25
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-4-25SS-V
- Zoro #
- G822506718
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01450, FILTREC D140T25A, FILTREC D140T25AV, HY-PRO HP60L418WB, HY-PRO HP60L418WV, HY-PRO HP60L425WB, HY-PRO HP60L425WV, MAIN FILTER MF0058733, MAIN FILTER MF0058734, OMT CHP625T25XN, PUROLATOR/FACET 9600EAL203F1, PUROLATOR/FACET 9600EAL203N1, S
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 3.12
- OD Top
- 3.12
- Collapse Pressure
- 305
- ID Top
- 1.7
Dimensions
- Height
- 4.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.